!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TREE MARKING PAINT, SPRAY, WET/DRY APPLICATION, NON-CLOGGING, ORANGE, 12 OZ, SOLVENT

TREE MARKING PAINT, SPRAY, WET/DRY APPLICATION, NON-CLOGGING, ORANGE, 12 OZ, SOLVENT

RUST-OLEUM

TREE MARKING PAINT, SPRAY, WET/DRY APPLICATION, NON-CLOGGING, ORANGE, 12 OZ, SOLVENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TREE MARKING PAINT, SPRAY, WET/DRY APPLICATION, NON-CLOGGING, ORANGE, 12 OZ, SOLVENT

TREE MARKING PAINT, SPRAY, WET/DRY APPLICATION, NON-CLOGGING, ORANGE, 12 OZ, SOLVENT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.47 / EACH

EHC: EHC :
Min Qty 6 = $116.82

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM306517
  • Mfr. Model # 306517
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

Specially formulated for use on trees, cut wood, pulpwood, logs, and finished lumber, this orange tree marking paint complies to forestry standards. This solvent-based, non-clogging spray paint works well for wet and dry applications, adheres to bark and wood grain, and can withstand exposure to salt water. It is operational between 2 to 32 Degrees C and has a coverage of 300 feet.

Technical Specs

  • Item Marking Paint
  • Dry Time 30 min.
  • Exposure Conditions Wet and Dry
  • Paint and Primer Application Method Spray
  • Colour Orange
  • Dry Time Tack Free 20 min.
  • Line Striping Aerosol Yes
  • Paint Colour Family Oranges

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list