!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARKER REMOVEABLE INK, BLUE

MARKER REMOVEABLE INK, BLUE

MARKAL

MARKER REMOVEABLE INK, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER REMOVEABLE INK, BLUE

MARKER REMOVEABLE INK, BLUE

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.74 / EACH

EHC: EHC :
Min Qty 48 = $419.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK96302
  • Mfr. Model # 96302
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Marker Type Removable
  • Marking Tool Colour Family Blues
  • Series Dura-Ink
  • Marking Tool Tip Shape Chisel
  • Features Fast Drying Ink Formula Completely Washes Off All Non Porous Surfaces, High Visibility Marks are Water and Detergent Removable Without Ghosting or Residue, Non Refillable Marker to Reduce Mess and Eliminate Downtime, Compact Design for Improved Comfort and Control, Clip Cap for Easy Storage and to Reduce Rolling Off Work Surfaces, Xylene Free Formula to Reduce Health Risks
  • Colour Blue
  • Item Ink Marker
  • Marking Tool Base Material Ink
  • Marking Tool Tip Size Group Fine
  • Marking Tool Surface Material Glass, Metal
  • Tip Size 1/8", 5/16"
  • Standards California Proposition 65

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list