!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARKER PAINTSTIK HOT SURF WHITE

MARKER PAINTSTIK HOT SURF WHITE

MARKAL

MARKER PAINTSTIK HOT SURF WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER PAINTSTIK HOT SURF WHITE

MARKER PAINTSTIK HOT SURF WHITE

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.63 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK81610
  • Mfr. Model # 81610
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 408
  • Shipping Weight 1.4 lbs

Product Details

Hot surface HT-40 Paintstik(R) marker. Marking range: 250 to 1700 degree F (-46 to 66 degree C). Colour - white.

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Marking Tool Colour Family White
  • Min. Temp. 350 Degrees F
  • Series HT-40 Paintstik
  • Colour White
  • Item Ht-40(R) Paintstik(R) Solid Paint Marker
  • Marking Tool Surface Material Coils: Billets and Bars: Castings and Pigs: Ingots and Plates: Rails and Beams: Glass
  • Max. Temp. 1700 Degrees F
  • Tip Size 3/4"
  • Features Can Use on Hot Surface, Extra-wide Hot Surface Marker Lasts Longer, Durable Marks will Not Run, Char, Flow, Discolor, Peel or Crack, Fast-drying, Easy-to-hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list