!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARKER, INDUSTRIAL INK, SMEAR/WATER RESISTANT, EXTRA-TOUGH TIP, FINE POINT, BLACK, PLASTIC, 48 PACK

MARKER, INDUSTRIAL INK, SMEAR/WATER RESISTANT, EXTRA-TOUGH TIP, FINE POINT, BLACK, PLASTIC, 48 PACK

MARKAL

MARKER, INDUSTRIAL INK, SMEAR/WATER RESISTANT, EXTRA-TOUGH TIP, FINE POINT, BLACK, PLASTIC, 48 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER, INDUSTRIAL INK, SMEAR/WATER RESISTANT, EXTRA-TOUGH TIP, FINE POINT, BLACK, PLASTIC, 48 PACK

MARKER, INDUSTRIAL INK, SMEAR/WATER RESISTANT, EXTRA-TOUGH TIP, FINE POINT, BLACK, PLASTIC, 48 PACK

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.34 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK96023C
  • Mfr. Model # 96023C
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 409
  • Shipping Weight 1.15 lbs

Product Details

This extra-tough bullet tip marker has a fine point, industrial-strength smear, and water-resistant black ink. The barrel of this pen is made from plastic and features a built-in clip cap to prevent the pen from rolling. Available in a pack of 48.

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Marker Type Permanent
  • Marking Tool Colour Family Blacks
  • Series DURA-INK 15
  • Marking Tool Tip Shape Bullet
  • Colour Black
  • Item Marker Dura Ink
  • Marking Tool Base Material Ink
  • Marking Tool Tip Size Group Fine
  • Marking Tool Surface Material Metal: Cardboard: Pipe: Tube: Plastic: Glass: Lumber: Timber: Cloth: Fabric
  • Features Industrial Strength Ink is Smear and Water Resistant for Longer Lasting Marks, Extra Tough Tip will Not Spread or Mush, Durable Plastic Barrel Reduces Breakage on the Jobsite or in Plant, Built in Clip Cap Stores Conveniently on Back and Prevents Marker From Rolling Off Work Surfaces

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list