!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARINE ADAPTER, YELLOW, 2 OUTLETS, 30 A, 125 TO 220V AC

MARINE ADAPTER, YELLOW, 2 OUTLETS, 30 A, 125 TO 220V AC

HUBBELL WIRING DEVICE-KELLEMS

MARINE ADAPTER, YELLOW, 2 OUTLETS, 30 A, 125 TO 220V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARINE ADAPTER, YELLOW, 2 OUTLETS, 30 A, 125 TO 220V AC

MARINE ADAPTER, YELLOW, 2 OUTLETS, 30 A, 125 TO 220V AC

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,116.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL64CM54
  • Mfr. Model # HBL64CM54
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.49 lbs

Product Details

This marine adapter is 30 A and 125 to 220V AC, it is yellow, and has two outlets. In addition, it meets the standards for CSA compliant, IP55. It also has NEMA L5-30R plug.

Technical Specs

  • Item Adapter
  • Max. Amps 30 A
  • Plug Configuration NEMA L5-30R
  • Colour Yellow
  • Standards CSA Compliant, IP55
  • Number of Outlets 2
  • Voltage 125 to 220V AC
  • Connector Type NEMA L5-30R
  • Max. Watts 6250 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list