!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL RELEASE HOOK,2.5 TON CAPACITY

MANUAL RELEASE HOOK,2.5 TON CAPACITY

THE CALDWELL GROUP

MANUAL RELEASE HOOK,2.5 TON CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL RELEASE HOOK,2.5 TON CAPACITY

MANUAL RELEASE HOOK,2.5 TON CAPACITY

THE CALDWELL GROUP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,870.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CAGRR2.5
  • Mfr. Model # RR-2.5
  • UNSPSC # 24101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.51 lbs

Product Details

Note: These products cannot be returned

Technical Specs

  • Item Manual Release Hook
  • Opening Height Above Lift Arm 1-3/4"
  • Eye Hook Opening 1-3/32"
  • Min. Lifting Sling Rope Dia. 5/8"
  • Max. Rigging Weight Basket/Choker 28 lbs./14 lbs.
  • Bail Opening Height 6"
  • Bail Width 5/8"
  • Lifting Arm Height 1"
  • Standards ASME
  • Capacity 2.5 ton
  • Opening Width Above Lift Arm 1-1/2"
  • Overall Height 31-43/64"
  • Min. Load Basket/Choker 80 lbs./40 lbs.
  • Body Dimensions 26-7/8" H x 9-9/16" W x 4-1/4" D
  • Bail Opening Width 3"
  • Material Above the Bail Opening 5/8"
  • Required Lifting Sling Type Wire Rope Eye, Eye Sling

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list