!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL PARTS WASHER,36 GAL. TANK,135 GPH

MANUAL PARTS WASHER,36 GAL. TANK,135 GPH

WALTER SURFACE TECHNOLOGIES

MANUAL PARTS WASHER,36 GAL. TANK,135 GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL PARTS WASHER,36 GAL. TANK,135 GPH

MANUAL PARTS WASHER,36 GAL. TANK,135 GPH

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,722.30 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT55D600BCLP
  • Mfr. Model # 55D600BCLP
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 460
  • Shipping Weight 385.73 lbs

Technical Specs

  • Item Manual Parts Washer
  • Cleaning Method Bioremediation, Flush, Manual
  • Tank Capacity 36 gal.
  • Load Capacity 500 lb
  • Tank Overall Depth 24 in
  • Minimum Operating Temperature 41 Degrees F
  • Voltage 120 V
  • Standards NSF
  • Compatible Solution Grainger Part Number 4TKJ7
  • Frequency 60 Hz
  • Number of Brush Stations 1
  • Overall Depth 38 in
  • Overall Width 27 in
  • Series Bio-Circle Maxi
  • Work Lighting No Light Included
  • For Solution Base Type Water-Based (Microbial)
  • Tank Material Plastic
  • Maximum Fluid Level 10 in
  • Tank Overall Width 20 in
  • Tank Overall Height 29 3/4 in
  • Maximum Operating Temperature 104 Degrees F
  • Includes (6) 5.3 gal. Pails of Bio-Circle L Bioremediating Cleaning Solution
  • Cleaning Solution Included (6) 5.2 gal Pails Bio-Circle L
  • Drum Capacity 5 gal
  • Heater Type None
  • Number of Flushing Stations 1
  • Overall Height 43 in
  • Pump Maximum Flow Rate 135 gph
  • Wattage 750 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list