!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL PALLET LIFTER,1100 LB.,27 IN

MANUAL PALLET LIFTER,1100 LB.,27 IN

DAYTON

MANUAL PALLET LIFTER,1100 LB.,27 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL PALLET LIFTER,1100 LB.,27 IN

MANUAL PALLET LIFTER,1100 LB.,27 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,204.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM11K273
  • Mfr. Model # 11K273
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 648
  • Shipping Weight 220.0 lbs

Technical Specs

  • Item Corrosion-Resistant Manual High-Lift Pallet Jack
  • Lift Mechanism Hydraulic
  • Width Across Forks 27 in
  • Base Inside Width 14 in
  • Base Material Steel
  • Fork Length 44 in
  • Fork Type Fixed
  • For Surface Type Concrete
  • Frame Material Steel
  • Load Wheel Diameter 3 in
  • Steer Wheel Diameter 6 in
  • Non-Marking Axle-Mounted Wheels Yes
  • Charger Type Polyurethane
  • Includes Lift Table, Pallet High Rise Truck, Captured Scissors Roller and Foot Pump
  • Maximum Lifting Height 31 1/2 in
  • Scissor Type Supported Base
  • Tilting Deg. Non-Tilting
  • Overall Length 61 in
  • Load Capacity 1,100 lb
  • Lift Control Foot Pump
  • Width Between Forks 14 in
  • Base Outside Width 27 in
  • For Pallet Type Open
  • Fork Width 6 1/2 in
  • Fork Style Standard
  • Frame Finish Powder Coated
  • Handle Type Raised
  • Load Wheel/Tread Material Polyurethane
  • Steer Wheel/Tread Material Polyurethane
  • Non-Marking Casters/Wheels Yes
  • Colour Red
  • Load Center 24 in
  • Minimum Lifting Height 4 in
  • Strokes To Maximum Lift Height 18/58
  • Overall Height 42 in
  • Overall Width 29 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list