!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL MOTOR SWITCH, 3 POLES, 30 A, 1 NEMA RATING, PAINTED STEEL ENCLOSURE, SCREW

MANUAL MOTOR SWITCH, 3 POLES, 30 A, 1 NEMA RATING, PAINTED STEEL ENCLOSURE, SCREW

SQUARE D

MANUAL MOTOR SWITCH, 3 POLES, 30 A, 1 NEMA RATING, PAINTED STEEL ENCLOSURE, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL MOTOR SWITCH, 3 POLES, 30 A, 1 NEMA RATING, PAINTED STEEL ENCLOSURE, SCREW

MANUAL MOTOR SWITCH, 3 POLES, 30 A, 1 NEMA RATING, PAINTED STEEL ENCLOSURE, SCREW

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $345.77 / EACH

EHC: EHC :
Min Qty 3 = $1,037.31

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD2510KGJ2
  • Mfr. Model # 2510KGJ2
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 50
  • Shipping Weight 1.05 lbs

Product Details

This Type K, Class 2510 Series manual motor switch has three poles, three phases, and a voltage rating of 230V DC, 600V AC maximum. It has the following resistance properties: temperature resistant, plus it measures 2.88 inch W x 2.75 inch depth x 4.25 inch H. This manual motor switch meets the standards for CSA LR25490 Class 3211 05, UL E42243 CCN NLRV.

Technical Specs

  • Item Manual Motor Switch
  • Horsepower @ Single Phase - 120V AC 2 hp
  • Horsepower @ Three Phase - 240V AC 7 1/2 hp
  • Horsepower @ Three Phase - 600V AC 10 hp
  • Number of Poles 3
  • Phase Three
  • Terminal Connection Type Screw Terminals
  • Mounting Style Surface
  • Phase Loss Sensitivity No
  • Resistance Properties Temperature Resistant
  • Series Type K, Class 2510
  • Overall Width 2.88 in
  • Horsepower @ 230V DC 1 1/2 hp
  • Current AC 30 A
  • Horsepower @ Single Phase - 240V AC 7 1/2 hp
  • Horsepower @ Three Phase - 480V AC 10 hp
  • Includes Pilot Light No
  • Operator Toggle Switch
  • Starter Style NEMA
  • Maximum Voltage Rating 230V DC, 600V AC
  • NEMA Enclosure Rating 1
  • Standards CSA LR25490 Class 3211 05, UL Listed E42243 CCN NLRV
  • Overall Height 4.25 in
  • Overall Depth 2.75 in
  • Horsepower @ 115V DC 2 hp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list