!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL DESICCANT DRYER

MANUAL DESICCANT DRYER

WILKERSON

MANUAL DESICCANT DRYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL DESICCANT DRYER

MANUAL DESICCANT DRYER

WILKERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $361.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5Z611
  • Mfr. Model # X03-02-000
  • UNSPSC # 40161509
  • CATALOGUE PAGE # 1616
  • Shipping Weight 8.05 lbs

Technical Specs

  • Item Desiccant Air Dryer
  • Air Inlet Size 1/4 in
  • Maximum Flow Rate 10 cfm
  • Overall Width 4 13/16 in
  • Maximum Operating Pressure 150 psi
  • Application Laboratory Instruments, Paint Spray, Small Control Air Systems
  • Bowl Capacity 1.75 lb
  • Bowl Guard Material Aluminum
  • Desiccant Material Silica Gel
  • Maximum Operating Temperature 125 Degrees F
  • Number of Air Outlets 1
  • Overall Height 13 13/16 in
  • Series X03
  • Total Air Capacity 4,400 cu ft
  • ISO Class 2
  • Air Inlet Type NPT
  • Overall Length 13 5/8 in
  • Maximum Flow @ 100 psi 10
  • Dew Point -45 Degrees F
  • Body Material Zinc
  • Bowl Guard Included Yes
  • Bowl Material Polycarbonate
  • Maximum Ambient Temperature 100 Degrees F
  • Number of Air Inlets 1
  • Outside Diameter 4 13/16 in
  • Seal Material Fluorocarbon
  • Standards ISO
  • Weight 7.4 lb

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list