!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATHROOM SINK: MANSFIELD, GRAND ISLE, WHITE, PORCELAIN, 22 IN OVERALL LG, 12 IN H

BATHROOM SINK: MANSFIELD, GRAND ISLE, WHITE, PORCELAIN, 22 IN OVERALL LG, 12 IN H

MANSFIELD

BATHROOM SINK: MANSFIELD, GRAND ISLE, WHITE, PORCELAIN, 22 IN OVERALL LG, 12 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATHROOM SINK: MANSFIELD, GRAND ISLE, WHITE, PORCELAIN, 22 IN OVERALL LG, 12 IN H

BATHROOM SINK: MANSFIELD, GRAND ISLE, WHITE, PORCELAIN, 22 IN OVERALL LG, 12 IN H

MANSFIELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.46 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DC86
  • Mfr. Model # 2018HBNS-1
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.2 lbs

Technical Specs

  • Item Bathroom Sink
  • Back Splash Height 4 in
  • Bowl Length 22 in
  • Bowl Size 22 in x 18 1/8 in
  • Colour White
  • Faucet Hole Dia. 4 in
  • Faucet Mounting Centers Centre Hole Only
  • Includes Single Hole Faucet Centre
  • Includes Basket Strainer No
  • Includes Faucet No
  • Includes Side Splash No
  • Ligature Resistant No
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 12 in
  • Overall Width 18 1/8 in
  • Series Grand Isle
  • Standards ASME A112.19.2-2008, CSA B45.1-08
  • ADA Compliance ADA Compliant
  • Bowl Depth 5 1/2 in
  • Bowl Shape Rectangular
  • Bowl Width 18 1/8 in
  • Drain Opening 1 3/4 in
  • Faucet Installation Style Single Hole
  • Finish Unfinished
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Installation Hardware No
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length Lifetime
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 1
  • Overall Length 22 in
  • Plumbing Brand Mansfield
  • Sink Material Porcelain

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list