!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANHOLE LADDER,16 FT.H,FIBERGLASS

MANHOLE LADDER,16 FT.H,FIBERGLASS

WERNER

MANHOLE LADDER,16 FT.H,FIBERGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANHOLE LADDER,16 FT.H,FIBERGLASS

MANHOLE LADDER,16 FT.H,FIBERGLASS

WERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $553.08 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3AZV8
  • Mfr. Model # M7116-1
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.2 lbs

Technical Specs

  • Item - Straight Ladders Manhole Ladder
  • Overall Width 12-3/8"
  • Load Capacity 375 lbs.
  • Top to Bottom Rung 15 ft.
  • Rung/Step Spacing 12"
  • Top Step Height 12 ft.
  • Standards ANSI
  • Net Weight 39.5 lb.
  • Ladder Height 16 ft
  • Material Fiberglass
  • Number of Rungs 16
  • Rung Dia. 1-1/4"
  • Rung Width 12-1/8"
  • Rung Shape Round
  • ANSI Type IAA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list