!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE BRANCH TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MBSPT, ¼ IN PIPE, BLACK, 10 PK

MALE BRANCH TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MBSPT, ¼ IN PIPE, BLACK, 10 PK

LEGRIS

MALE BRANCH TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MBSPT, ¼ IN PIPE, BLACK, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE BRANCH TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MBSPT, ¼ IN PIPE, BLACK, 10 PK

MALE BRANCH TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MBSPT, ¼ IN PIPE, BLACK, 10 PK

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR31080813
  • Mfr. Model # 3108 08 13
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This male branch tee meets the standards for 2011/65/EC, REACH, RoHS, 97/23/EC (PED), ISO 14743, has a length of 1 13/16 inch, a maximum operating pressure of 290 psi and is designed for the following applications: air, cutting fluids, inert gases. It is black, has an operating temperature of 4 Degrees F to 175 Degrees F and is resistant to chemical, corrosion and is made of nylon. In addition, it is an adapter tee, with an imperial system of measurement.

Technical Specs

  • ItemMale Branch Tee
  • Specific Fitting ShapeAdapter Tee
  • Fitting Side A Connection TypePush-to-Connect
  • Fitting Side C Connection TypeMBSPT
  • Fitting Side C Pipe Size1/4 in
  • Fitting Side B Tube Outer Diameter5/16 in
  • Maximum Operating Pressure290 psi
  • Overall Length1 13/16 in
  • Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
  • Release Ring MaterialNylon
  • Resistance PropertiesChemical-Resistant, Corrosion-Resistant
  • Vacuum Rating28 in Hg
  • Application Air, Cutting Fluids, Inert Gases
  • Colour Black
  • Fitting Side B Connection Type Push-to-Connect
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
  • Fitting Side A Tube Outer Diameter 5/16 in
  • Fitting Material Nylon
  • Maximum Operating Temperature 175 Degrees F
  • Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
  • Minimum Operating Temperature 4 Degrees F
  • Release Type Button
  • System of Measurement Imperial
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list