!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE PIPE ELBOW, 90 ° ELBOW, 3/8 POLY T X 1/8 MPT

MALE PIPE ELBOW, 90 ° ELBOW, 3/8 POLY T X 1/8 MPT

FAIRVIEW

MALE PIPE ELBOW, 90 °  ELBOW, 3/8 POLY T X 1/8 MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE PIPE ELBOW, 90 ° ELBOW, 3/8 POLY T X 1/8 MPT

MALE PIPE ELBOW, 90 ° ELBOW, 3/8 POLY T X 1/8 MPT

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.82 / EACH

EHC: EHC :
Min Qty 2 = $15.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARLF469-6A
  • Mfr. Model # LF-469-6A
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This 90-degree male elbow pipe has a compression x MNPT fitting connection and an outside diameter of 3/8 inches. It has a pipe size of 1/8 inch and a maximum pressure of 150 PSI. The temperature range for this pipe is -0℉ to 150℉, and it is made of metal and lead-free brass.

Technical Specs

  • ItemMale Pipe Elbow
  • StandardsASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Specific Fitting Shape 90 Degrees Elbow
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list