!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
90 DEGREE ELBOW, MALE JIC 37 DEG X NPT MALE, 1/8 IN PIPE SIZE, 316 STAINLESS STEEL

90 DEGREE ELBOW, MALE JIC 37 DEG X NPT MALE, 1/8 IN PIPE SIZE, 316 STAINLESS STEEL

USA SEALING

90 DEGREE ELBOW, MALE JIC 37 DEG X NPT MALE, 1/8 IN PIPE SIZE, 316 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 DEGREE ELBOW, MALE JIC 37 DEG X NPT MALE, 1/8 IN PIPE SIZE, 316 STAINLESS STEEL

90 DEGREE ELBOW, MALE JIC 37 DEG X NPT MALE, 1/8 IN PIPE SIZE, 316 STAINLESS STEEL

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSATF37FL22
  • Mfr. Model # ZUSA-TF-37FL-22
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This ASME B31.3/ASME B1.20.1-certified 90-degree elbow has a male JIC 37 degree x NPT male connection type with a tube size of 1/4 inch and a pipe size of 1/8 inch. It is used in high-pressure applications. Its operating temperature ranges from -65 Degrees F to 800 Degrees F, with a maximum operating pressure of 7500 PSI. It is made of 316 stainless steel for good corrosion resistance.

Technical Specs

  • Item Male Elbow
  • Standards ASME B31.3, ASME B1.20.1
  • Specific Fitting Shape 90 Degrees Elbow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list