!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 24, ⅝ IN, 20 ° , ATB, COMBINATION, 2-PK,

CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 24, ⅝ IN, 20 ° , ATB, COMBINATION, 2-PK,

MAKITA

CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 24, ⅝ IN, 20 ° , ATB, COMBINATION, 2-PK, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 24, ⅝ IN, 20 ° , ATB, COMBINATION, 2-PK,

CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 24, ⅝ IN, 20 ° , ATB, COMBINATION, 2-PK,

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTT01426
  • Mfr. Model # T-01426
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This circular saw blade is made of carbide and has a 6½-inch diameter with a 0.059 inch plate thickness. It has 20 Degrees hook angle and a ⅝-inch arbour. The combination blade has 24 teeth and an alternate top bevel tooth grind. It is suitable for ripping, crosscutting, mitre cuts, and framing fast ripping. There are two blades in a pack.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed4,770 RPM
  • Diamond KnockoutDiamond Knockout Not Included
  • Max. Cutting Depth6 1/2 in
  • Wood Cutting TypeFraming
  • Tip MaterialCarbide
  • Tooth GrindATB
  • Blade Dia. 6 1/2 in
  • Arbor Size 5/8 in
  • Number of Teeth 16/24
  • Primary Material Application General Purpose
  • Cut Width 0.06 in
  • Hook Angle 20 Degrees
  • Application General Purpose Cutting, Ripping, Crosscutting, Mitre Cuts, Framing Fast Ripping

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list