!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDED UTILITY CART, 2 SHELVES, 12 GA, MAX LOAD 5000 LBS, GREY, 24 X 48 X 39 1/2 IN, PHENOLIC, STEEL

WELDED UTILITY CART, 2 SHELVES, 12 GA, MAX LOAD 5000 LBS, GREY, 24 X 48 X 39 1/2 IN, PHENOLIC, STEEL

DURHAM

WELDED UTILITY CART, 2 SHELVES, 12 GA, MAX LOAD 5000 LBS, GREY, 24 X 48 X 39 1/2 IN, PHENOLIC, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDED UTILITY CART, 2 SHELVES, 12 GA, MAX LOAD 5000 LBS, GREY, 24 X 48 X 39 1/2 IN, PHENOLIC, STEEL

WELDED UTILITY CART, 2 SHELVES, 12 GA, MAX LOAD 5000 LBS, GREY, 24 X 48 X 39 1/2 IN, PHENOLIC, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,601.84 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHET2448-2-5K95
  • Mfr. Model # HET-2448-2-5K-95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # 1073
  • Shipping Weight 202.0 lbs

Product Details

This welded grey utility cart includes a tubular push handle, is assembled, and has two shelves. Its maximum load capacity is 5,000 pounds and its capacity per shelf is 2,500 pounds. It measures 24 length x 48 width x 39 1/2 inches height, is grey, and its distance between shelves is 16 1/2 inches. It is made of steel with a caster core made of phenolic and has a textured powder coat finish. It has a cord length of 60 inches and 12-gauge.

Technical Specs

  • ItemUtility Cart with Flush Metal Shelves
  • Load Capacity5,000 lb
  • Gauge12 ga
  • ColourGrey
  • Method of ConstructionWelded
  • Number of Drawers0
  • Shelf Length48 in
  • Caster Wheel Dia.8 in
  • Caster Wheel/Tread MaterialPhenolic
  • Caster Mounting TypePlate
  • Distance Between Shelves26 3/4 in
  • IncludesTubular Push Handle
  • Overall Length52 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Caster Core MaterialPhenolic
  • Caster/Wheel Mounting LocationStandard
  • Platform SurfaceSmooth
  • Shelf AdjustabilityFixed
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type Flat
  • Number of Shelves 2
  • Number of Compartments 0
  • Shelf Width 24 in
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Lip Style Flush
  • Standards FCC and IC Compliant
  • Overall Height 47 in
  • Overall Width 24 1/2 in
  • Capacity per Shelf 2,500 lb
  • Caster Wheel Width 2 in
  • Handle Height 39 1/2 in
  • Power Indicator Power Indicator Not Included
  • Top Shelf Height 39 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list