!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLE SAW KIT, 11 PIECES, ¾ IN TO 2½ IN SAW SIZE RANGE, 1⅞ IN MAX CUTTING DEPTH

HOLE SAW KIT, 11 PIECES, ¾ IN TO 2½ IN SAW SIZE RANGE, 1⅞ IN MAX CUTTING DEPTH

MORSE

HOLE SAW KIT, 11 PIECES, ¾ IN TO 2½ IN SAW SIZE RANGE, 1⅞ IN MAX CUTTING DEPTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLE SAW KIT, 11 PIECES, ¾ IN TO 2½ IN SAW SIZE RANGE, 1⅞ IN MAX CUTTING DEPTH

HOLE SAW KIT, 11 PIECES, ¾ IN TO 2½ IN SAW SIZE RANGE, 1⅞ IN MAX CUTTING DEPTH

MORSE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54HN56
  • Mfr. Model # MHSG100
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 269
  • Shipping Weight 3.15 lbs

Product Details

This hole saw kit includes two arbors with pilot bits, nine hole saws. It is for general purpose use, including acoustic tile, asbestos board, brick, cast iron, cement board, ceramics, cinderblock, composites, computer flooring, fibreglass, formica, hardened steel. Plus it has carbide grit teeth.

Technical Specs

  • ItemHole Saw Kit
  • Materials CutAcoustic Tile, Asbestos Board, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Computer Flooring, Fibreglass, Formica, Hardened Steel
  • Tooth MaterialCarbide Grit
  • Max. Cutting Depth1 7/8 in
  • Number of Hole Saws8
  • Hole Saw Sizes (Hole Saws)3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in
  • Shank Size3/8 in Hex, 7/16 in Hex
  • Number of Pieces11
  • Primary Material Application General Purpose
  • Arbor Design Included
  • Teeth per Inch 5/6
  • Impact Rated No
  • Saw Size Range 3/4 in to 2 1/2 in
  • Thread Size 1/2"-20, 5/8"-18
  • Pilot Drill Size 1/4 in dia x 3 3/32 in L
  • Includes (2)Arbors with Pilot Bits, (9)Hole Saws
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list