!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC WORK/SCHEDULE KIT,36X24

MAGNETIC WORK/SCHEDULE KIT,36X24

MAGNA VISUAL

MAGNETIC WORK/SCHEDULE KIT,36X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC WORK/SCHEDULE KIT,36X24

MAGNETIC WORK/SCHEDULE KIT,36X24

MAGNA VISUAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $400.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38Y307
  • Mfr. Model # OB-2436B
  • UNSPSC # 44111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Dry Erase Product Grouping Dry Erase Grid Board
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Height 24 in
  • Includes 1"x2" Grid, 1"x2" Magnetic Cardholders, Data Cards 5-Colors, Month, Day and Date Headings, Hanging Hardware
  • Board Frame Material Aluminum
  • Columns Across 17
  • Board Colour White
  • Item Dry Erase Grid Board
  • Board Properties Magnetic
  • Dry Erase Surface Type Porcelain
  • Dry Erase Width 36 in
  • Features 1 in x 2 in Grid
  • Number of Months 12
  • Number of Rows 23
  • Frame Colour Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list