!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC-BASE INDICATOR HOLDER, MAGNETIC BASE, 85 LB, FLEXIBLE ARM

MAGNETIC-BASE INDICATOR HOLDER, MAGNETIC BASE, 85 LB, FLEXIBLE ARM

WESTWARD

MAGNETIC-BASE INDICATOR HOLDER, MAGNETIC BASE, 85 LB, FLEXIBLE ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC-BASE INDICATOR HOLDER, MAGNETIC BASE, 85 LB, FLEXIBLE ARM

MAGNETIC-BASE INDICATOR HOLDER, MAGNETIC BASE, 85 LB, FLEXIBLE ARM

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP4KY11
  • Mfr. Model # 4KY11
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 1327
  • Shipping Weight 3.35 lbs

Product Details

Magnetic V-base, magnetic pull 85 lb., base size 3-1/4 x 2 x 2-1/2 in., flexible arm, thread size M8, switch type lever, overall length 15 in., gauge rod N/A in., for use with test indicator, construction steel, contains plastic, agency compliance AGD, includes flex arm, on/off switch.

Technical Specs

  • Item Magnetic-Base Indicator Holder
  • Base Height 2 1/8 in
  • Base Size 2 1/2 in L x 2 in W x 2 1/8 in H
  • Base Width 2 in
  • Holding Power 85 lbf
  • Step Type V-Step
  • Working Length of Snug/Third Arm 16 in
  • Construction Steel
  • Includes Snug Yes
  • Screw Type Metal Knob
  • Centering Arm Shank Type Flexible
  • Arm Type Flexible
  • Base Length 2 1/2 in
  • Base Type Magnetic
  • Compatible Indicator Mounts 3/8 in
  • Maximum Reach 15 in
  • Working Length of Post/Lower Arm 15 in
  • Base Thread Size M8 x 1
  • Includes Base, Post, Rod, and Snug
  • Magnet Type On/Off Knob
  • Centering Arm Shank Size 0.63 in dia
  • Accessory Type Magnetic-Base Indicator Holder

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list