!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC-BASE INDICATOR HOLDER, ARTICULATING ARM, 176 LBF HOLDING POWER, STEEL

MAGNETIC-BASE INDICATOR HOLDER, ARTICULATING ARM, 176 LBF HOLDING POWER, STEEL

INSIZE

MAGNETIC-BASE INDICATOR HOLDER, ARTICULATING ARM, 176 LBF HOLDING POWER, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC-BASE INDICATOR HOLDER, ARTICULATING ARM, 176 LBF HOLDING POWER, STEEL

MAGNETIC-BASE INDICATOR HOLDER, ARTICULATING ARM, 176 LBF HOLDING POWER, STEEL

INSIZE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG409C60
  • Mfr. Model # 6208-80E
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This magnetic-base indicator holder includes alow locking force.

Technical Specs

  • Item Magnetic-Base Indicator Holder
  • Base Height 2 13/64 in
  • Base Size 2.362 in L x 1.969 in W x 2 1/5 in H
  • Base Width 1 31/32 in
  • Fine Adjustment Position Fine Adjust Top
  • Maximum Reach 13.976 in
  • Working Length of Post/Lower Arm 5.669 in
  • Working Length of Upper Arm 4.921 in
  • Construction Steel
  • Includes Snug Yes
  • Screw Type Knob
  • Accessory Type Magnetic-Base Indicator Holder
  • Arm Type Articulating
  • Base Length 2 23/64 in
  • Base Type Magnetic
  • Compatible Indicator Mounts 3/8 in, 4 mm, 8 mm Dovetail Mount
  • Holding Power 176 lbf
  • Step Type V-Step
  • Working Length of Snug/Third Arm 2.95 in
  • Base Thread Size M8 x 1.25
  • Includes Low Locking Force
  • Magnet Type On/Off Knob
  • Centering Arm Shank Size 3/8 in dia

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list