!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC DRILL PRESS,11 PIECES,18.8 LB

MAGNETIC DRILL PRESS,11 PIECES,18.8 LB

FEIN

MAGNETIC DRILL PRESS,11 PIECES,18.8 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC DRILL PRESS,11 PIECES,18.8 LB

MAGNETIC DRILL PRESS,11 PIECES,18.8 LB

FEIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,428.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FEIJMCMAGFORCE90
  • Mfr. Model # JMC MAGFORCE 90
  • UNSPSC # 20111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Item Magnetic Drill Press
  • Drilling Capacity in Steel 1 3/8 in
  • Drill Travel 1 13/16 in
  • Minimum Spindle Speed 130 RPM
  • Voltage 120V AC
  • Base Type Magnetic
  • Chuck Style Keyed
  • Power Down Feed Included No
  • Tool Style Compact
  • Cord Length 9.8 ft
  • Application Drilling
  • Drilling Capacity in Stainless Steel 1 3/8 in
  • Tapping Capacity in Cast Iron 1/2 in
  • Features Heavy Duty
  • Magnetic Force 10,000 N
  • Maximum Working Speed 610 RPM
  • Minimum Working Speed 130 RPM
  • Number of Spindle Speeds 1
  • Overall Length 11 3/8 in
  • Power Source Corded
  • Spindle Travel 1 13/16 in
  • Series JMC
  • Variable Speed Yes
  • Drilling Capacity in Cast Iron 1 3/8 in
  • Maximum Spindle Speed 660 RPM
  • Current 10 A
  • Phase Single-Phase
  • Chuck Size 3/4 in
  • Drill Point Pressure 2,248 lb
  • Coolant System Yes
  • Tapping Compatible Yes
  • Plug Type Two-Prong
  • Drilling Capacity in Aluminum 1 3/8 in
  • Tapping Capacity in Aluminum 1/2 in
  • Tapping Capacity in Steel 1/2 in
  • Includes 1 x 1/2 In Ratchet, 1 x 1/2 In Socket Wrench Extension, Coolant Pump, Lashing Strap, Swarf Hook, 82 MM Centering Pin, Contact Guard, Additional Handle, 1 x 5 MM Hexagon Socket Wrench, 1 x 5 MM Hexagon Socket Wrench With T-Handle, Tool case
  • Maximum Core Bit Compatibility 1 3/8 in
  • Minimum Core Bit Compatibility 7/16 in
  • Number of Pieces 11
  • Overall Height 6 21/32 in
  • Overall Width 3 3/8 in
  • Reversible Yes
  • Tool Weight 18.8 lb
  • Tool Brand Fein

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list