5 construction languages - units of measure (degrees, percent, mm/m, in/ft in decimal, in/ft in fractional) for overhead measurements. Push button calibration. Audible indicator for level 0 Degrees and plumb 90 Degrees . Working range: 4 x 90 Degrees . Accuracy: +/-0.1 Degrees at 0 Degrees , 90 Degrees .
Technical Specs
ItemMagnetic Digital Level
Accuracy+/-0.1 deg.
Visual/Audible IndicatorsDigital Display and Audible Tones for Plumb and Level
Dimensions (In.)6.14" x 2.2" x 1.22"
ApplicationMachine Installation for Level and Plumb, Handicap Ramp Installation, Measuring Slope or Incline
Range (Ft.)0 to 90
Power Source3 "AAA" Alkaline Batteries
CharacteristicsDisplays Angle and Inclination Simultaneously, Inclination in Degrees or Percent, Automatic Digit Inversion for Overhead Measurements, Hold Function, Magnetic Base, 1/4-20 Thread for Use With Tripod