MAGNET TOOL HOLDER 12IN LONG
MAGNET TOOL HOLDER 12IN LONG
MAG-MATE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ideal for keeping tools or drill bits close at hand and organized. Mount to walls, work benches, ladders etc. 3/16 inch mounting holes and screws provided. TH1800 and TH2400: the mounting holes are on 16 inch centers. Durable construction. Holds a 10 lb. hammer!
Technical Specs
Item Magnetic Tool Holders
Finish Smooth
Magnet Material Ceramic
Mounting Hole Diameter 3/16 in
Mounting Type Mounting Hole
Overall Length 12 in
Total Load Capacity 120 lb
Colour Silver
Includes Mounting Hardware Yes
Material Stainless Steel
Mounting Location Ladder, Wall, Work Bench
Overall Height 2 in
Overall Width 1 1/8 in
Alternate Products
MAG-MATE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.31
/ EACH
MAG-MATE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.46
/ EACH