!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNET TELESCOPING 12 LB

MAGNET TELESCOPING 12 LB

MAG-MATE

MAGNET TELESCOPING 12 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNET TELESCOPING 12 LB

MAGNET TELESCOPING 12 LB

MAG-MATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MGN931
  • Mfr. Model # 931
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 351
  • Shipping Weight 0.45 lbs

Product Details

Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas. Powerful rare earth magnet material, excepoint where noted. All rare earth tools have a maximum temperature of 200 degrees F (94 degrees C).

Technical Specs

  • Item Magnetic Pickup
  • Length (In.) 13"
  • Magnet Type Rare Earth
  • Handle Type Cushion Comfort Grip
  • Shaft Material Zinc Plated Steel
  • Function Extend Permanent Magnetic Retriever to Desired Length, Angle Magnetic Head Into Position and Direct Towards Targeted Metal Piece, Captured Piece will Stick to Magnet While Withdrawing the Retriever
  • Type Telescoping
  • Extended Length (In.) 26"
  • Pull Capacity (Lb.) 12
  • Handle Material Non-Slip Solvent Resistant
  • Features Swivel Head, Hex Shaped, 1/2" Diameter Head

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list