!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINIST SCRIBER 2 STRAIGHT/90 DEG

MACHINIST SCRIBER 2 STRAIGHT/90 DEG

WESTWARD

MACHINIST SCRIBER 2 STRAIGHT/90 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINIST SCRIBER 2 STRAIGHT/90 DEG

MACHINIST SCRIBER 2 STRAIGHT/90 DEG

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4KY27
  • Mfr. Model # 4KY27
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Machinist Scriber, Point Type (2) Straight/(1) 90 Degrees , Replaceable Tip No, Threaded Points Yes, Magnet End No, Tip Material Hardened Steel, Solid/Knurled Handle, Handle Material Steel, Chrome Plated Finish, Round Head, Includes 3 Points.

Technical Specs

  • Item Machinist Scriber
  • Replaceable Tip No
  • Magnet End No
  • Overall Length (In.) 9", 12"
  • Handle Solid, Knurled
  • Finish Chrome Plated
  • Includes 3 Points
  • Point Type (2) Straight, (1) 90 deg.
  • Threaded Points Yes
  • Tip Material Hardened Steel
  • Handle Dia. (In.) 5/16
  • Handle Material Steel
  • Head Round

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list