!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINE SCREW ASSORTMENT, STEEL, ZINC PLATED, FLAT, PHILLIPS, INCH, 445 PIECES

MACHINE SCREW ASSORTMENT, STEEL, ZINC PLATED, FLAT, PHILLIPS, INCH, 445 PIECES

APPROVED VENDOR

MACHINE SCREW ASSORTMENT, STEEL, ZINC PLATED, FLAT, PHILLIPS, INCH, 445 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE SCREW ASSORTMENT, STEEL, ZINC PLATED, FLAT, PHILLIPS, INCH, 445 PIECES

MACHINE SCREW ASSORTMENT, STEEL, ZINC PLATED, FLAT, PHILLIPS, INCH, 445 PIECES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53WR15
  • Mfr. Model # CPS1ZA56GR
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

This machine screw assortment is made of steel and has a zinc-plated finish. Plus, it includes Plastic Case, 10 ¼ inch-20x1½ inch, x2 inch, 15 ¼ inch-20x½ inch, x¾ inch, x1 inch, 20 x 10-24x1½ inch, 30 8-32x1½ inch, 10-24x¾ inch, x1 inch, 35 8-32x1 inch, 10-24x½ inch, 40 6-32x½ inch, x¾ inch, x1 inch, 8-32x½ inch, x¾ inch.

Technical Specs

  • ItemMachine Screw Assortment
  • Head TypeFlat
  • Number of Sizes16
  • MaterialSteel
  • Container MaterialPlastic
  • IncludesPlastic Case, (10) Each: 1/4"-20x1 1/2 in, x2 in, (15) Each: 1/4"-20x1/2 in, x3/4 in, x1 in, (20) Each: 10-24x1 1/2 in, (30) Each: 8-32x1 1/2 in, 10-24x3/4 in, x1 in, (35) Each: 8-32x1 in, 10-24x1/2 in, (40) Each: 6-32x1/2 in, x3/4 in, x1 in, 8-32x1/2 in, x3/4 in
  • Includes Hex Head ScrewsNo
  • Includes Lock WashersNo
  • TypeMachine Screw Assortment
  • Finish Zinc Plated
  • Drive Phillips
  • Number of Pieces 445
  • System of Measurement Inch
  • Head Style Flat
  • Includes Flat Washers No
  • Includes Hex Nuts No
  • Screw Size #6 to 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list