!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINE ROLLER,CARBON STEEL,16000 LBS

MACHINE ROLLER,CARBON STEEL,16000 LBS

HILMAN ROLLERS

MACHINE ROLLER,CARBON STEEL,16000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE ROLLER,CARBON STEEL,16000 LBS

MACHINE ROLLER,CARBON STEEL,16000 LBS

HILMAN ROLLERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,859.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HLNKNRS8SLP
  • Mfr. Model # KNRS-8-SLP
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 184.0 lbs

Technical Specs

  • Item Machine Roller Kit
  • Caster Wheel/Tread Material Polyurethane
  • Roller Width 3-1/4 in
  • Roller Bearing Type Ball Bearing
  • Non-Marking Casters/Wheels Yes
  • For Surface Type Any Surface
  • Frame Material Carbon Steel
  • Top Plate Length 5-7/8 in
  • Top Plate Surface Rubber Padded
  • Top Plate Type Swivel with Lock
  • Features Cost effective, floor protection
  • Includes (2) Handles, (4) 4000 lbs Capacity Rollers
  • Overall Height 5 in
  • Overall Width 5-7/8 in
  • Number of Decks 1
  • Load Capacity 16000 lbs
  • Roller Dia. 1 in
  • Roller Tread Material Nylon
  • Caster/Roller Configuration (4) Rollers
  • Non-Marking Rollers Yes
  • For Movement Type Swivel/Rigid
  • Frame Finish Enamal Paint
  • Top Plate Width 5-7/8 in
  • Top Plate Thickness 5/8 in
  • Colour Black, Green
  • Handle Length 48 in
  • Maximum Incline 0 Degrees
  • Overall Length 58-1/2 in
  • Weight 179 lbs

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list