!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINE KEY ASSORTMENT, INCH, 58 PIECES, INCH, STRAIGHT, UNDERSIZED, STEEL

MACHINE KEY ASSORTMENT, INCH, 58 PIECES, INCH, STRAIGHT, UNDERSIZED, STEEL

APPROVED VENDOR

MACHINE KEY ASSORTMENT, INCH, 58 PIECES, INCH, STRAIGHT, UNDERSIZED, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE KEY ASSORTMENT, INCH, 58 PIECES, INCH, STRAIGHT, UNDERSIZED, STEEL

MACHINE KEY ASSORTMENT, INCH, 58 PIECES, INCH, STRAIGHT, UNDERSIZED, STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WE25
  • Mfr. Model # WWGDISPMKZC58
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 1157
  • Shipping Weight 1.85 lbs

Product Details

This machine key assortment is made of steel and has a zinc-plated finish. Plus, it includes 2½x½x1½ inch, 3⅛x⅛x1 inch, 3⅛x⅛x¾ inch, 5¼x¼x1-½ inch, 5¼x¼x1-¼ inch, 5¼x¼x¾ inch, 5 3/16x3/16x1 inch, 5 3/16x3/16x1¼ inch, 5 3/16x3/16x¾ inch, 5⅜x⅜x1½ inch, 5⅜x⅜x1¼ inch, 5 5/16x5/16x1½ inch, 5 5/16x5/16x1¼ inch and more.

Technical Specs

  • ItemMachine Key Assortment
  • MaterialSteel
  • FinishZinc-Plated
  • Number of Pieces58
  • Includes(2) 1/2x1/2x1 1/2 in, (3) 1/8x1/8x1 in, (3) 1/8x1/8x3/4 in, (5) 1/4x1/4x1-1/2 in, (5) 1/4x1/4x1-1/4 in, (5) 1/4x1/4x3/4 in, (5) 3/16x3/16x1 in, (5) 3/16x3/16x1 1/4 in, (5) 3/16x3/16x3/4 in, (5) 3/8x3/8x1 1/2 in, (5) 3/8x3/8x1 1/4 in, (5) 5/16x5/16x1 1/2 in, (5) 5/16x5/16x1 1/4 in, Plastic Compartment Box with Lid Chart
  • Key ShapeStraight
  • Made in North AmericaYes
  • Key TypeUndersized
  • System of Measurement Inch
  • Material Grade/Class Not Graded
  • Thickness Tolerance +0.000/-0.002 in
  • Number of Sizes 13
  • Product Type Machine Key Assortment
  • Rockwell Hardness B85
  • Tensile Strength 64,000 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list