!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINE KEY ASSORTMENT, METRIC, 25 PIECES, METRIC, STRAIGHT, OVERSIZED, 86MM L

MACHINE KEY ASSORTMENT, METRIC, 25 PIECES, METRIC, STRAIGHT, OVERSIZED, 86MM L

APPROVED VENDOR

MACHINE KEY ASSORTMENT, METRIC, 25 PIECES, METRIC, STRAIGHT, OVERSIZED, 86MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE KEY ASSORTMENT, METRIC, 25 PIECES, METRIC, STRAIGHT, OVERSIZED, 86MM L

MACHINE KEY ASSORTMENT, METRIC, 25 PIECES, METRIC, STRAIGHT, OVERSIZED, 86MM L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WE27
  • Mfr. Model # WWGDISPMKM025OB
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 1157
  • Shipping Weight 3.25 lbs

Product Details

This machine key assortment is made of steel and has a bright (uncoated) finish. Plus, it includes 1 16x10x86mm, 1 18x11x86mm, 1 20x12x86mm, 2 10x10x86mm, 2 10x8x86mm, 2 12x12x86mm, 2 12x8x86mm, 2 4x4x86mm, 2 5x5x86mm, 2 7x7x86mm, 2 8x7x86mm, 3 6x6x86mm, 3 8x8x86mm and more.

Technical Specs

  • ItemMachine Key Assortment
  • MaterialSteel
  • FinishBright (Uncoated)
  • Length86 mm
  • Number of Sizes13
  • Product TypeMachine Key Assortment
  • Rockwell HardnessC15
  • Tensile Strength91,000 psi
  • System of Measurement Metric
  • Material Grade/Class Not Graded
  • Thickness Tolerance +0.000/-0.002 in
  • Number of Pieces 25
  • Includes (1) 16x10x86 mm, (1) 18x11x86 mm, (1) 20x12x86 mm, (2) 10x10x86 mm, (2) 10x8x86 mm, (2) 12x12x86 mm, (2) 12x8x86 mm, (2) 4x4x86 mm, (2) 5x5x86 mm, (2) 7x7x86 mm, (2) 8x7x86 mm, (3) 6x6x86 mm, (3) 8x8x86 mm, Plastic Compartment Box with Lid Chart
  • Key Shape Straight
  • Made in North America Yes
  • Key Type Oversized
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list