!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINE GUARD PANEL,WELDED WIRE,46IN

MACHINE GUARD PANEL,WELDED WIRE,46IN

VELOX

MACHINE GUARD PANEL,WELDED WIRE,46IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE GUARD PANEL,WELDED WIRE,46IN

MACHINE GUARD PANEL,WELDED WIRE,46IN

VELOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWYX04666
  • Mfr. Model # X04666
  • UNSPSC # 56101510
  • CATALOGUE PAGE # 661
  • Shipping Weight 20.55 lbs

Technical Specs

  • Product Type Machine Guard Panel
  • Material Welded Wire
  • Overall Width 46 in
  • Wire Mesh Opening Height 2 in
  • Panel Style Stackable
  • Includes Mounting Hardware Yes
  • Floor Clearance 6 in
  • Compatible Brand and Series "Velox"
  • Standards OSHA, CSA-Z4
  • Colour "Black"
  • Finish Powder Coated
  • Overall Height 66 in
  • Wire Mesh Opening Width 2 in
  • Includes 6" Sweep Space
  • Wire Thickness 8 ga
  • Method of Construction Welded
  • Compatible Manufacturer Model Number XG5506, XG5506D, XG5106

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list