MACHINE SCREW, M3 THREAD, 20MM L, 18-8 SS, PLAIN FINISH, FLAT, SLOTTED, METRIC, 100 PK
MACHINE SCREW, M3 THREAD, 20MM L, 18-8 SS, PLAIN FINISH, FLAT, SLOTTED, METRIC, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 963A, DIN EN ISO 2009 dimensional standards.
Technical Specs
Item Machine Screw
Material 18-8 Stainless Steel
Drive Slotted
Fastener Length 20 mm
Head Height 1.65 mm
Dimensional Standards DIN 963A, DIN EN ISO 2009
System of Measurement Metric
Screw Size M3
Thread Pitch 0.5 mm
Head Type Flat
Finish Bright (Uncoated)
Thread Size M3
Head Width 5.5 mm
Tensile Strength 72,500 psi
Type Standard Machine Screw
Thread Type Coarse
Thread Fit 6g
Country of Origin Varies
(subject to change)
Related Products
PERMATEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.11
/ EACH