!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACERATING TOILET: 1.28 GPF, ELONGATED BOWL, 2 IN INLET, 1 IN F DISCHARGE NPT

MACERATING TOILET: 1.28 GPF, ELONGATED BOWL, 2 IN INLET, 1 IN F DISCHARGE NPT

LIBERTY

MACERATING TOILET: 1.28 GPF, ELONGATED BOWL, 2 IN INLET, 1 IN F DISCHARGE NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACERATING TOILET: 1.28 GPF, ELONGATED BOWL, 2 IN INLET, 1 IN F DISCHARGE NPT

MACERATING TOILET: 1.28 GPF, ELONGATED BOWL, 2 IN INLET, 1 IN F DISCHARGE NPT

LIBERTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,327.69 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10V108
  • Mfr. Model # AscentII-ESW
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1631
  • Shipping Weight 135.0 lbs

Technical Specs

  • Item Macerating Toilet
  • Toilet Bowl Shape Elongated
  • GPM of Water @ 10 Ft. of Head 33 gpm
  • Discharge NPT 1 in F
  • ADA Compliance Not ADA Compliant
  • Pump HP 1/2 hp
  • Motor RPM 3,450 rpm
  • GPM of Water @ 5 Ft. of Head 37 gpm
  • Toilet Material Vitreous China
  • Includes Auxiliary Inlet Connectors, Macerator, White Elongated Bowl Rear Discharge Toilet With Seat
  • Standards IAPMO Approved
  • Includes Flush Valve Cover No
  • Includes Urinal No
  • Toilet Mounting Style Floor with Back Outlet
  • Gallons per Flush 1.28 gpf
  • Inlet 2 in
  • Basin Capacity 4.0 gal
  • Flush Valve Type Included Manual
  • Voltage - Pumps 115V AC
  • Input Phase AC 1
  • GPM of Water @ 15 Ft. of Head 27.5 gpm
  • Features Macerate and Pump Waste
  • Includes Seat Yes
  • Includes Bowl Yes
  • Includes Toilet Tank Yes
  • Toilet Product Type Macerating Toilet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list