!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, M6.3X1 THREAD, 25.4MM THREAD L, 63.5MM OVERALL L, PLUG

SPIRAL POINT TAP, M6.3X1 THREAD, 25.4MM THREAD L, 63.5MM OVERALL L, PLUG

WIDIA GTD

SPIRAL POINT TAP, M6.3X1 THREAD, 25.4MM THREAD L, 63.5MM OVERALL L, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, M6.3X1 THREAD, 25.4MM THREAD L, 63.5MM OVERALL L, PLUG

SPIRAL POINT TAP, M6.3X1 THREAD, 25.4MM THREAD L, 63.5MM OVERALL L, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5351-2750002
  • Mfr. Model # 5351-2750002
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Product Details

Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M6.3 x 1.

Technical Specs

  • ItemGun Tap
  • Thread StandardMetric
  • Tap FinishBright (Uncoated)
  • Overall Length2 1/2 in
  • Class of FitH3
  • Number of Flutes2
  • Coolant FedNon-Coolant Through
  • Measurement SystemMetric
  • Series5351/2351
  • Shank Length1 1/2 in
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap GroupingTap
  • Helix Angle0 Degrees
  • Thread Size M6.3x1.00
  • Tap Material High Speed Steel
  • Thread Length 25.40 mm
  • Thread Limit D5
  • Thread Direction Right Hand
  • Primary Material Application Steel
  • Extended Neck Yes
  • Primary Material Application ISO Code P
  • Shank Dia. 0.255 in
  • Shank Type - Machining Straight
  • Square Size 4.85 mm
  • Tap Chamfer Plug
  • Thread Limit / Class of Fit D5 / H3
  • Tap Style Spiral Point
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list