!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN, CORDLESS, TRIGGER, PISTOL, BRUSHED, 6 CFM, 0 ° TO 875 ° F, 18V DC, COILED WIRE, UL

HEAT GUN, CORDLESS, TRIGGER, PISTOL, BRUSHED, 6 CFM, 0 ° TO 875 ° F, 18V DC, COILED WIRE, UL

MILWAUKEE

HEAT GUN, CORDLESS, TRIGGER, PISTOL, BRUSHED, 6 CFM, 0 °  TO 875 °  F, 18V DC, COILED WIRE, UL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN, CORDLESS, TRIGGER, PISTOL, BRUSHED, 6 CFM, 0 ° TO 875 ° F, 18V DC, COILED WIRE, UL

HEAT GUN, CORDLESS, TRIGGER, PISTOL, BRUSHED, 6 CFM, 0 ° TO 875 ° F, 18V DC, COILED WIRE, UL

MILWAUKEE

Sale Price : $151.00 / EACH

Offer ends 31 Oct 2024

Your Price :
$231.23 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2688-20
  • Mfr. Model # 2688-20
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 242
  • Shipping Weight 1.895 lbs

Product Details

This M18 cordless compact heat gun has a trigger switch and a pistol handle. It has a brushed motor that operates at 18V DC and temperature ranging from 0 to 875 Degrees Fahrenheit. The general-purpose gun has a coiled wire element material and meets the UL standard. It has an airflow volume of six cubic feet per minute.

Technical Specs

  • Item Heat Gun
  • Maximum Temperature 875 Degrees F
  • Temperature Range 875 Degrees F
  • Temperature Settings Dual
  • Brushless Motor No
  • Battery Model No. Not Applicable
  • Charger Model Number Not Applicable
  • Charger Included No
  • Stand Included No
  • Application General Purpose
  • Features 30% Faster Heat up than Corded, Compact, LED Light, REDLINK(TM) Intelligence
  • Heat Gun Handle Style Pistol
  • Maximum Air Flow 6 CFM
  • Motor Type Brushed
  • Nozzles Included No
  • Overall Height 7 7/8 in
  • Overall Width 2 5/8 in
  • Switch Type Trigger
  • Tool Weight 1.7 lb
  • Tool Brand Milwaukee
  • Voltage 18V DC
  • Minimum Temperature 0 Degrees F
  • Air Volume 6 cfm
  • LCD Display No
  • Cordless Tool Kit Contents (1) Bare Tool
  • Battery Series M18
  • Number of Batteries Included 0
  • Power Source Cordless
  • Number of Pieces 1
  • ESD Safe No
  • Heat Control Switch Buttons
  • Heating Element Material Coiled Wire
  • Minimum Air Flow 6 CFM
  • Nozzle Type Guarded
  • Number of Temperature Settings 2
  • Overall Length 6 3/8 in
  • Standards UL Listed
  • Temperature Lock No
  • Series M18

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list