!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M18 FUEL 12G VACUUM (TWO 12.0, DB RC)

M18 FUEL 12G VACUUM (TWO 12.0, DB RC)

MILWAUKEE

M18 FUEL 12G VACUUM (TWO 12.0, DB RC) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M18 FUEL 12G VACUUM (TWO 12.0, DB RC)

M18 FUEL 12G VACUUM (TWO 12.0, DB RC)

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,404.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL0930-22HD
  • Mfr. Model # 0930-22HD
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.4 lbs

Technical Specs

  • Vacuum Product Grouping Jobsite Debris
  • Vacuum Filtration Type High Efficiency
  • Vacuum Pickup Type Wet/Dry
  • Static Pressure 77 in
  • Tank Material Plastic
  • Tank Dry Capacity 12 gal
  • Vacuum Collection Type Bagless
  • Number of Motor Stages 1
  • Peak Horsepower 4 1/4 hp
  • Current Not Available
  • Height 32 3/4 in
  • Width 23 in
  • Average Brush Life Not Available
  • Vacuum Hose Length 9 ft
  • Plug Type Cordless
  • Cordless Tool Battery Type REDLITHIUM
  • No. Batteries Included 2
  • Battery Charge Time 1 hr
  • Includes Charger Yes
  • Includes (1) 12 Gallon Wet/Dry Vacuum Tank, (1) 2-1/2 in Crevice Tool, (1) 2-1/2 in Utility Nozzle and (2) 2-1/2 in Extension Wands, (1) 2-1/2 in x 9 ft Flexible Hose, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Dual-Battery Wet/Dry Vacuum Motor Head, (1) M18(TM) Dual Bay Simultaneous Rapid Charger, (1) Premium Wet/Dry Vacuum Cart, (2) M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) HD12.0 Battery Packs
  • Application Concrete Dust, Drywall Dust, Wood/Metal Shavings
  • Vacuum Power Source Cordless
  • Filter Efficiency 0.9997
  • Vacuum Air Flow 109 CFM
  • Sound Level 85 dB
  • Tank Size 12 gal
  • Tank Wet Capacity 12 gal
  • Motor Efficiency Type Brushless
  • Air Watts 987 W
  • Power Not Available
  • Frequency Not Available
  • Length 31 1/2 in
  • Weight 50.29 lb
  • Vacuum Hose Dia. 2 1/2 in
  • Power Cord Length Cordless
  • Voltage 36 V
  • Includes Battery Yes
  • Battery Capacity 12 Ah
  • Battery Run Time 34 min
  • Features Brushless Motor, Durable Wheels and Hoses, Large High Efficiency Filter, Max Power Mode
  • Standards Not Available
  • Item Wet/Dry Vacuum Kit

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list