!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M18 CU/AL JAW

M18 CU/AL JAW

MILWAUKEE

M18 CU/AL JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M18 CU/AL JAW

M18 CU/AL JAW

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $720.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-16-2772
  • Mfr. Model # 49-16-2772
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.13 lbs

Product Details

This cable cutter jaw is made of steel. It measures 6⅖ length x 7 ½0 width x 3⅖ inches height. The cutter jaw cuts 1000 mcm aluminum and 750 mcm copper. It features a patented anti-spreading jaw design, easy hex key blade changes, and optimal blade geometry. The jaw is compatible with 2678-22, 2678-22BG, 2678-22K, and 2678-22O utility crimping kits.

Technical Specs

  • Item Cable Cutter Jaw
  • Compatible Use With M18 FORCE LOGIC 6T Crimper, M18 FORCE LOGIC Cable Cutter Kit
  • Maximum Compatible Wire/Cable Diameter 1000 MCM Aluminum: 750 MCM Copper
  • Application Cutting ACSR Cable
  • Features Patented Anti-Spreading Jaw Design, Easy Hex Key Blade Changes, Optimal Blade Geometry
  • Material Steel
  • Overall Length 6.4 in
  • Product Type Cutting Jaw
  • Cutting Capacities 1000 MCM Aluminum, 750 MCM Copper
  • Compatible Wire/Cable Type Aluminum, Copper
  • Compatible Manufacturer Model Number 2678-22, 2678-22BG, 2678-22K, 2678-22O
  • Includes M18 750 MCM Cable Cutting Jaw (49-16-2772)
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list