!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M18 750 MCM DIELESS CRIMPER KIT

M18 750 MCM DIELESS CRIMPER KIT

MILWAUKEE

M18 750 MCM DIELESS CRIMPER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M18 750 MCM DIELESS CRIMPER KIT

M18 750 MCM DIELESS CRIMPER KIT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,657.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2877-22
  • Mfr. Model # 2877-22
  • UNSPSC # 27112750
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.76 lbs

Technical Specs

  • Item Cordless Crimping Tool
  • Maximum Copper Lug Crimping Capacity 750 kcmil
  • Maximum Aluminum Lug Crimping Capacity 750 kcmil
  • Crimping Force 6.5 ton
  • Head Style Latching
  • Die Sizes included Not Applicable
  • Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger
  • Includes Batteries Yes
  • Crimp Head Type Dieless
  • Wireless Tool Tracking Yes
  • Tool Series Force Logic
  • Power Source Cordless
  • Maximum Compatible Wire/Cable Diameter 750 kcmil
  • Features Access Latch and One Handed Close Frees-Up Second Hand to Hold Material, Instant Verification of Successful Cycle with Green Led, Lightest, In-Line Design and 180 Degrees Rotating Head for Alignment, Brushless Motor and Weather Protected Electronics Prevent Dirt, Dust and Moisture, Low Profile Clevis and Narrow Nest, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Tool Records and Stores Every Crimp Made for Professional Report Building Through One-Key, Up to 90 Crimps Per Charge on a M18 Redlithium Cp2.0 Battery on 600 MCM Copper
  • Includes (2) REDLITHIUM CP2.0 Batteries, Carrying Case, M18 and M12 Multi-Voltage Charger
  • Includes Dies No
  • Number of Batteries Included 2
  • Overall Length 18.9 in
  • Standards UL Listed
  • Battery Platform M18
  • Minimum Copper Lug Crimping Capacity 6 AWG
  • Minimum Aluminum Lug Crimping Capacity 6 AWG
  • Compatible Die Type Not Applicable
  • Number of Dies Included 0
  • Handle Type Inline
  • Battery Capacity 2 Ah
  • Voltage 18 V
  • Crimping Capacities 6 AWG to 750 kcmil
  • Wireless Technology ONE-KEY
  • UL 486A-B Connection Capability Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, Thomas and Betts
  • Auto-Cycle Yes
  • Minimum Compatible Wire/Cable Diameter 6 AWG
  • Head Rotation 180 Degrees
  • Includes Charger Yes
  • Insulated No
  • Overall Height 15.28 in
  • Overall Width 5.39 in
  • Tool Weight 9.03 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list