!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPER KIT, CORDLESS, 18V, 2 AH, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, KEARNEY, STRAIGHT

CRIMPER KIT, CORDLESS, 18V, 2 AH, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, KEARNEY, STRAIGHT

MILWAUKEE

CRIMPER KIT, CORDLESS, 18V, 2 AH, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, KEARNEY, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER KIT, CORDLESS, 18V, 2 AH, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, KEARNEY, STRAIGHT

CRIMPER KIT, CORDLESS, 18V, 2 AH, DIE, 600/350 KCMIL, 8 AWG, SCISSOR, 6 TONS, KEARNEY, STRAIGHT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,435.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2678-22K
  • Mfr. Model # 2678-22K
  • UNSPSC # 27112733
  • CATALOGUE PAGE # 239
  • Shipping Weight 15.86 lbs

Product Details

This Force Logic cordless die utility crimper kit with a straight handle operates on an 18V lithium-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 600 kcmil for copper, and 8 AWG to 350 kcmil for aluminum cable. The scissor head crimping tool is compatible with a kearney grooves die.

Technical Specs

  • Item Cordless Crimping Tool Kit
  • Maximum Copper Lug Crimping Capacity 600 kcmil
  • Maximum Aluminum Lug Crimping Capacity 350 kcmil
  • Crimping Force 6 ton
  • Head Style Scissor
  • Die Sizes included Not Applicable
  • Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger
  • Includes Batteries Yes
  • Crimp Head Type Die
  • Wireless Tool Tracking Yes
  • Tool Series FORCE LOGIC
  • Power Source Cordless
  • Battery Model Number 48-11-1820
  • Compatible Battery Grainger Part Number 38D765
  • Compatible Charger Grainger Part Number 23Y581
  • Maximum Compatible Wire/Cable Diameter 600 kcmil
  • Compatible Wire/Cable Type ACSR, Ground Rod, Non-EHS Guy Wire
  • Features Electronics Keep Dirt, Dust and Moisture Out, Fully Balanced Design Provides Control and Accuracy with Class 3 Gloves, Receive Instant Pressure Verification with Green Light, Tool Records and Stores Every Crimp Made, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
  • Included Battery Part Number 38D765
  • Includes (2) REDLITHIUM CP2.0 Battery Packs, 6T Kearney Crimping Jaw, Multi-Voltage Charger, Utility Bag
  • Includes Dies Yes
  • Manufacturer Warranty Length 3 yr Battery, 5 yr Tool
  • Overall Height 5.4 in
  • Tool Weight 17.47 lb
  • Battery Platform M18
  • Minimum Copper Lug Crimping Capacity 8 AWG
  • Minimum Aluminum Lug Crimping Capacity 8 AWG
  • Compatible Die Type Kearney
  • Number of Dies Included 0
  • Handle Type Inline
  • Battery Capacity 2 Ah
  • Voltage 18 V
  • Crimping Capacities 8 AWG to 350 kcmil Aluminum Lug
  • Wireless Technology ONE-KEY
  • UL 486A-B Connection Capability Milwaukee
  • Auto-Cycle Yes
  • Charger Model Number 23Y581
  • Compatible Battery Manufacturer Part Number 48-11-1820
  • Compatible Charger Manufacturer Part Number 48-59-1812
  • Minimum Compatible Wire/Cable Diameter 8 AWG
  • Cycle Time 2.9 sec
  • Head Rotation 340 Degrees
  • Included Charger Part Number 23Y581
  • Includes Charger Yes
  • Jaw Capacity 0.38 in
  • Number of Batteries Included 2
  • Overall Length 14 in

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list