!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION KIT, CORDLESS, 18V, 3 AH, 4-TOOLS, INCLUDES 2 BATTERIES/MULTI VOLTAGE CHARGER

COMBINATION KIT, CORDLESS, 18V, 3 AH, 4-TOOLS, INCLUDES 2 BATTERIES/MULTI VOLTAGE CHARGER

MILWAUKEE

COMBINATION KIT, CORDLESS, 18V, 3 AH, 4-TOOLS, INCLUDES 2 BATTERIES/MULTI VOLTAGE CHARGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION KIT, CORDLESS, 18V, 3 AH, 4-TOOLS, INCLUDES 2 BATTERIES/MULTI VOLTAGE CHARGER

COMBINATION KIT, CORDLESS, 18V, 3 AH, 4-TOOLS, INCLUDES 2 BATTERIES/MULTI VOLTAGE CHARGER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $836.91 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2696-24
  • Mfr. Model # 2696-24
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 235
  • Shipping Weight 22.85 lbs

Product Details

This M18 cordless four-tool combination kit operates on an 18V/3 Ah battery. It includes a ½-inch hammer drill/driver with 500 in-lb torque, a Sawzall reciprocating saw, a ¼-inch hex impact driver with 1500 in-lb torque, and a work light with 100 lumens. The kit has a multi-voltage battery charger, two Redlithium XC batteries, and a contractor bag.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18V
  • Number of Tools 4
  • Includes General Purpose Recip Blade
  • Series M18
  • Number of Batteries Included 2
  • Battery Series M18 REDLITHIUM
  • Charger Included Yes
  • Included Drills 1/2 in Hammer Drill (General Purpose, 28,000 BPM)
  • Included Saws & Grinders Full-Size Reciprocating Saw
  • Case Included (1) Contractor Bag
  • Hammer Drill - BPM 28,800
  • Hammer Drill - Class General Purpose
  • Impact Driver 39RY17
  • Light 2735-20
  • Reciprocating Saw 2620-20
  • Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
  • Power Source Cordless
  • Battery Capacity (1) 3.0 Ah
  • Tool Brand Milwaukee
  • Battery Included (2) 48-11-1828
  • Battery Model No. (1) 2PYZ8
  • Charger 48-59-1812
  • Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
  • Included Fastening Tools Impact Driver (1,500 in-lb)
  • Other Tools and Accessories Work Light
  • Hammer Drill 2607-20
  • Hammer Drill - Chuck Size 1/2 in
  • Hammer Drill - Max. Torque 500 in-lb
  • Impact Driver - Torque Range 1,500 in-lb
  • Light - Type Work Light
  • Reciprocating Saw - Tool Style Full-Size

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list