!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL FLUTE TAP, M16X2 THREAD, 2MM THREAD L, 11MM OVERALL L, PLUG

SPIRAL FLUTE TAP, M16X2 THREAD, 2MM THREAD L, 11MM OVERALL L, PLUG

WIDIA GTD

SPIRAL FLUTE TAP, M16X2 THREAD, 2MM THREAD L, 11MM OVERALL L, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, M16X2 THREAD, 2MM THREAD L, 11MM OVERALL L, PLUG

SPIRAL FLUTE TAP, M16X2 THREAD, 2MM THREAD L, 11MM OVERALL L, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDGT205102
  • Mfr. Model # GT205102
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

High performance left hand spiral flute plug tap for through holes. TiCN coating. Size M16 x 2, 4 flutes.

Technical Specs

  • Item Spiral Flute Tap
  • Thread Standard Metric
  • Tap Finish TiCN
  • Overall Length 110.00 mm
  • Class of Fit 6HX
  • Number of Flutes 4
  • Primary Material Application Steel
  • 65% Thread Drill Size 9/16 in
  • Extended Neck Yes
  • Material Grade - Machining GP6520
  • Primary Material Application ISO Code P
  • Shank Type - Machining Straight
  • Square Size 9.00 mm
  • Series GT20
  • Standards ANSI, DIN 376
  • Tap Style Spiral Flute
  • Thread Size M16x2
  • Tap Material High Speed Steel-E-PM
  • Thread Length 20.00 mm
  • 75% Thread Drill Size 14.00 mm
  • Thread Direction Right Hand
  • Tap Shank Standard DIN 376
  • 55% Thread Drill Size 14.50 mm
  • Coolant Fed Non-Coolant Through
  • Helix Angle 15 Degrees
  • Measurement System Metric
  • Shank Length 59.00 mm
  • Spiral Direction Left Hand
  • Tap Chamfer Plug
  • Shank Dia. 12.00 mm
  • Tap Grouping Tap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list