!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M12 GREEN SINGLE PLANE LASER

M12 GREEN SINGLE PLANE LASER

MILWAUKEE

M12 GREEN SINGLE PLANE LASER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M12 GREEN SINGLE PLANE LASER

M12 GREEN SINGLE PLANE LASER

MILWAUKEE

https://catalogue.grainger.ca/?hybris=true
  • Item # MTL3631-20
  • Mfr. Model # 3631-20
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Technical Specs

  • Laser Tool Product Grouping Line Lasers
  • Laser Usage Environment Exterior, Interior
  • Leveling Type Self-Leveling
  • Number of Lines 1
  • Range w/Detector 165 ft
  • IP Rating IP54
  • Thread Size 1/4 in - 20 in: 5/8 in -11 in
  • Width 6 41/64 in
  • Features All Day Runtime - 30+ Hours, Brightest Green Laser Optimized for Distance, Tether Ready Lanyard Hole - Eliminates Drops, 125 ft Working Range, Amplified Rare Earth Magnets - Will Not Slide on Steel Studs, Self Leveling: +/- 4 Degrees Tilt, Water and Dust Resistant, 1M Impact Resistance, Fits all M12(TM) batteries, 3 Year Tool Warranty, 3 Year Battery Warranty
  • Includes Bare Tool
  • Item Laser Level
  • Laser Projection Horizontal
  • Number of Beams 1
  • Laser Colour Green
  • Accuracy +/-1/8 in @ 33 ft
  • Auto Leveling Range 250 ft
  • Length 3 21/32 in
  • Height 6 31/64 in
  • Power Source Battery

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list