!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Line Voltage Thermostat,DPST Heating

Line Voltage Thermostat,DPST Heating

ROBERTSHAW

Line Voltage Thermostat,DPST Heating close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Line Voltage Thermostat,DPST Heating

Line Voltage Thermostat,DPST Heating

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC802
  • Mfr. Model # 802
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Line Voltage Thermostat,DPST Heating
  • Compatible System Type J-Box
  • Key Features Bimetal Temperature Sensing for Improved Thermal Performance, Convenient Temperature Display View Comfort Level At-A-Glance, Universal Replacement Can Retrofit Most Existing Electric Heat Thermostats
  • Minimum Control Temperature 50 Degrees F
  • Overall Diameter 5 1/2 in
  • Overall Height 4 3/4 in
  • Temperature Differential 2 Degrees F
  • Terminal Designations Black, Red
  • Voltage 120 to 277V AC
  • Battery Type Not Applicable
  • Electrical Connection Type Hardwired
  • Housing Colour White
  • Housing Type Without Housing
  • Includes Batteries Batteries Not Included
  • Millivolt Compatible Not Millivolt Compatible
  • Mounting Type Wall-Mount
  • Pilot Duty Rating 125 VA
  • Temperature Limiting No Temperature Limiting
  • Temperature Sensitivity +/-2 Degrees F
  • Application Heat Only
  • System Settings On-Off
  • Shape Rectangle
  • Maximum Control Temperature 90 Degrees F
  • Overall Depth 1 in
  • Overall Width 3 in
  • Temperature Scale Fahrenheit
  • Thermostat Type Line Voltage
  • Battery Backup No Battery Backup
  • Contact Type Double Break, Single Break
  • External Power Source Electric Supply Line
  • Housing Material Plastic
  • Includes Mounting Screws, Instructions
  • Mercury Free Mercury Free
  • Mounting Location Junction Box
  • Phase Single
  • Standards CSA Certified, UL Listed
  • Temperature Readout Temperature Readout
  • Wireless Wireless

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list