!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Lightweight Folding Truck,270 lb.

Lightweight Folding Truck,270 lb.

WESCO

Lightweight Folding Truck,270 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Lightweight Folding Truck,270 lb.

Lightweight Folding Truck,270 lb.

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $332.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WES220649
  • Mfr. Model # 220649
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

Easy push button operations for quick set up. Space saving folding design. Fits into small storage spaces. Elastic straps for securing load. Non-marking, shock absorbing, rubber tread tires.

Technical Specs

  • Item Folding Hand Truck
  • Overall Height 42"
  • Overall Depth 19"
  • Folded Width 19''
  • Handle Type Single Grip
  • Nose Plate Depth 12"
  • Wheel Type Rubber
  • Wheel Bearings Plain
  • Wheel Width 1 1/2 in
  • Load Capacity 270 lbs.
  • Overall Width 19"
  • Folded Height 29-1/2''
  • Folded Depth 2"
  • Includes Bungee Cord
  • Nose Plate Width 19"
  • Wheel/Tread Material Rubber Tread / Poly Hub
  • Colour Silver/Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list