!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLASSIC 1-FINGER MITT, S, COWHIDE, GAUNTLET CUFF, C100 THINSULATE

CLASSIC 1-FINGER MITT, S, COWHIDE, GAUNTLET CUFF, C100 THINSULATE

BOB DALE

CLASSIC 1-FINGER MITT, S, COWHIDE, GAUNTLET CUFF, C100 THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CLASSIC 1-FINGER MITT, S, COWHIDE, GAUNTLET CUFF, C100 THINSULATE

CLASSIC 1-FINGER MITT, S, COWHIDE, GAUNTLET CUFF, C100 THINSULATE

BOB DALE

Clearance Price :
$11.34 / EACH

Your Price : $45.37 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG50-9-1280KV-S
  • Mfr. Model # 50-9-1280KV-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These Classic 1-finger mitts are size small. They feature 360-degree coverage, durability, and genuine leather construction. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • Item Leather Mitts Gloves
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Glove Features 360 Degree Coverage, Durability, Genuine Leather, High-Visibility
  • Palm Material Cowhide
  • Size- Alpha S
  • Leather Palm Process Grain
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Cut Level 4
  • Insulated Yes
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Kevlar(R)
  • Glove Back Material Cowhide
  • Series Classic
  • Cuff Material Cowhide
  • Cuff Length 6 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list