!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENDURA 375CSI GLOVES, M, LEATHER, COWHIDE, GAUNTLET CUFF

ENDURA 375CSI GLOVES, M, LEATHER, COWHIDE, GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 375CSI GLOVES, M, LEATHER, COWHIDE, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 375CSI GLOVES, M, LEATHER, COWHIDE, GAUNTLET CUFF

ENDURA 375CSI GLOVES, M, LEATHER, COWHIDE, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.01 / EACH

EHC: EHC :
Min Qty 12 = $144.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG375CSIM
  • Mfr. Model # 375CSIM
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

These Endura 375CSI gloves are size medium. They feature made from top-grain cow leather for durability. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • Item Leather Gloves
  • Cuff Style Gauntlet
  • Glove Features Made from top-grain cow Leather for durability, dexterity and a degree of natural oil and Water Resistance, Grain Leather palms for durability and water-repellency to increase life of gloves, Gauntlet cuffs provide protection and comfortable fit
  • Arc Flash PPE Category Not Applicable
  • Size- Alpha M
  • Leather Palm Process Grain
  • Pairs per Package 12
  • ANSI/ISEA Abrasion Level 4
  • Leather Coverage Style Leather Palm
  • Oil-Resistant Yes
  • Palm Material Cowhide, Leather
  • Series Endura(R) 375CSI
  • Includes Double Palm No
  • Internal Reinforcement Material Leather, Cowhide
  • Cuff Length 4 1/4 in
  • ANSI/ISEA Puncture Level 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list