!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANDSCAPE FOAM, STRAW GRADE, BLACK, 12 OZ, AEROSOL, R-4

LANDSCAPE FOAM, STRAW GRADE, BLACK, 12 OZ, AEROSOL, R-4

TOUCH N FOAM

LANDSCAPE FOAM, STRAW GRADE, BLACK, 12 OZ, AEROSOL, R-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANDSCAPE FOAM, STRAW GRADE, BLACK, 12 OZ, AEROSOL, R-4

LANDSCAPE FOAM, STRAW GRADE, BLACK, 12 OZ, AEROSOL, R-4

TOUCH N FOAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.84 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP7565040460
  • Mfr. Model # 7565040460
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.948 lbs

Product Details

This Landscape foam is black and comes in a 12 ounce aerosol can. It is designed for multi-purpose use and meets the standards for ASTM E84, UL 723, UL Classified. This landscape foam has a working time of 10 minutes and is ultraviolet resistant.

Technical Specs

  • Item Landscape Foam
  • Colour Black
  • Container Type Aerosol Can
  • Maximum Performance Temperature 240 Degrees F
  • Working Time 10 min
  • Standards ASTM E84, UL 723, UL Classified
  • Maximum Application Temperature 100 Degrees F
  • Number of Components 1
  • Specific Gravity 1.01
  • Application Multipurpose
  • Container Size 12 oz
  • Full Cure Time 4 hr
  • Minimum Performance Temperature -200 Degrees F
  • For Use On Surface Material Concrete, Drywall, Glass, Metal, Stone, Wood
  • Flash Point -155 Degrees F
  • Minimum Application Temperature 60 Degrees F
  • Resistance Properties Ultraviolet Resistant
  • Series Landscape

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list