LUMBER CART, BLUE, 26X42X39 IN, STEEL, ENAMEL FINISH, 1,200 LB CAPACITY, 5 IN WHEEL, 14 GA, CONTINUOUS LOOP HANDLE
LUMBER CART, BLUE, 26X42X39 IN, STEEL, ENAMEL FINISH, 1,200 LB CAPACITY, 5 IN WHEEL, 14 GA, CONTINUOUS LOOP HANDLE
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lumber cart measures 26 inch width x 42 inch height x 39 inch length, and is blue with an enamel finish/coating. It is made out of steel. In addition, it has a 1,200-pound load capacity, a continuous loop handle.
Technical Specs
Item Lumber Cart
Load Capacity per Level 600 lb
Lip Style Flush
Overall Length 39 in
Overall Height 42 in
Deck Material Wood
Deck Height 8 in
Deck Width 24 in
Frame Material Steel
Number of Levels 2
Number of Usable Sides 1
Caster/Wheel Mounting Location Corner Mount
Caster Wheel/Tread Material Rubber
Caster Wheel Dia. 5 in
Assembled/Unassembled Assembled
Deck Surface Smooth
Caster Mounting Type Plate
Load Capacity 1,200 lb
Rail Height 42 in
Handle Type Continuous Loop
Overall Width 26 in
Deck Construction Solid
Deck Finish/Coating Enamel
Deck Length 36 in
Frame Finish/Coating Enamel
Frame Gauge 14
Number of Sockets per End 0
Caster/Wheel Configuration (2) Rigid, (2) Swivel
Caster Wheel Type Swivel
Caster Brake Type No Brake Included
Colour Blue
Includes Reinforcing Crossbars No
Caster Core Material Rubber
Caster Wheel Tread Pattern Smooth
Country of Origin Canada
(subject to change)