!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LUBRICANT,CLEAR,AEROSOL CAN,HYDROCARBON

LUBRICANT,CLEAR,AEROSOL CAN,HYDROCARBON

WD-40 SPECIALIST

LUBRICANT,CLEAR,AEROSOL CAN,HYDROCARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT,CLEAR,AEROSOL CAN,HYDROCARBON

LUBRICANT,CLEAR,AEROSOL CAN,HYDROCARBON

WD-40 SPECIALIST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.83 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDF02279
  • Mfr. Model # 01279
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.964 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandWD-40
  • Net Fill311 g
  • Lubricant ContainerAerosol Can
  • Primary AdditiveHydrocarbon
  • Max. Operating Temp.500 Degrees F
  • 50 State VOC CompliantYes
  • Lubricant ColourClear
  • FlammabilityFlammable
  • Flash PointLess Than-30 Degrees C (-22 Degrees F)
  • Operating Temp. Range-100 Degrees F to 500 Degrees F
  • Lubricant Film Silicone Lubricant
  • Series Specialist
  • Container Size 311 g
  • Lubricant Base Petroleum Distillates
  • Min. Operating Temp. -100 Degrees F
  • NSF Rating H2-No Food Contact
  • VOC Content 0.2
  • Odorless No
  • GHS Flammability Rating Flammable Aerosol (Category 1)
  • USDA Certified Biobased Product No
  • Min. Operating Temp. Range Not Applicable

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list