!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LUBRICANT, 200L, DRUM, BROWN, OSHA, 29 CFR 1910.1200

LUBRICANT, 200L, DRUM, BROWN, OSHA, 29 CFR 1910.1200

WALTER SURFACE TECHNOLOGIES

LUBRICANT, 200L, DRUM, BROWN, OSHA, 29 CFR 1910.1200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT, 200L, DRUM, BROWN, OSHA, 29 CFR 1910.1200

LUBRICANT, 200L, DRUM, BROWN, OSHA, 29 CFR 1910.1200

WALTER SURFACE TECHNOLOGIES

https://catalogue.grainger.ca/?hybris=true
  • Item # WLT58A598
  • Mfr. Model # 58A598
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 407.85 lbs

Product Details

This general purpose cutting oil features compatible with a variety of materials, extraordinary cutting performance for optimal tool life and surfaces, low foaming, very stable emulsion with no boron or bactericides. It meets the standards for OSHA, 29 CFR 1910.1200. This brown cutting oil is designed for use with centreless grinding, deep drilling, drilling, milling, surface and cylindrical grinding, threading tapping, turning.

Technical Specs

  • Item Lubricant
  • Container Type Drum
  • Application Centreless Grinding, Deep Drilling, Drilling, Milling, Surface and Cylindrical Grinding, Threading Tapping, Turning
  • Fluid Type Lubricant
  • Specific Gravity 0.93
  • Viscosity @ 100C Not Available
  • Container Size 200 L
  • Colour Brown
  • Features Compatible with a Variety of Materials, Extraordinary cutting Performance for Optimal Tool Life and Surfaces, Low Foaming, Very Stable Emulsion with No Boron or Bactericides
  • Fragrance Mild
  • Standards OSHA, 29 CFR 1910.1200
  • Viscosity @ 40C Not Available

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list